Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, Gray
Mfr # VK1DW 16'X20' 2-WALL
Zoro # G9943333
product price: $9,381.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,381.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 20 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 16'X20' 2-WALL
- Zoro # G9943333
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 16 ft |
Width Size | 20' |
Light Fixture Width | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 20 ft |
Light Fixture Length | 48 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Depth | 20 ft |
Interior Depth | 15.8 ft |
Interior Width | 15.8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 20 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (QUS234BR)
- CLOSETMAID Bracket Shelf Support 20 In (26605)
- 80/20 M8 Drop In T-Nut W/Ball / Spring Brt 15S (3915)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- Porta-King In-Plant Offices