Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, Gray
Mfr # VK1DW 10'X20' 2-WALL
Zoro # G9943367
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$5,654.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 20 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1DW 10'X20' 2-WALL
- Zoro # G9943367
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 10 ft |
Width Size | 20' |
Light Fixture Length | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 10 ft |
Interior Depth | 9.8 ft |
Nominal Exterior Width | 20 ft |
Light Fixture Width | 48 in |
Nominal Exterior Height | 8 ft |
Interior Width | 19.8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F4713-12HG)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H (270290)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- Porta-King In-Plant Offices