Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 16 ft D, Gray
Mfr # VK1STL 16'x16' 2-Wall
Zoro # G9883526
product price: $8,692.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$8,692.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 16 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 16'x16' 2-Wall
- Zoro # G9883526
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 16 ft |
Depth | 16 ft |
Width Size | 16 ft. |
Interior Width | 15.8 ft |
Light Fixture Width | 48 in |
Nominal Exterior Depth | 16 ft |
Interior Depth | 15.8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Width | 16 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (307B-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- Porta-King In-Plant Offices