Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray
Mfr # VK1DW 10'x10' 2-Wall
Zoro # G9883736
product price: $4,374.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$4,374.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 10 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 10'x10' 2-Wall
- Zoro # G9883736
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 10 ft |
Depth | 10 ft |
Width Size | 10 ft. |
Nominal Exterior Width | 10 ft |
Interior Width | 9.8 ft |
Nominal Exterior Depth | 10 ft |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Light Fixture Depth | 24 in |
Interior Depth | 9.8 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- STACK-ON Security Safe, 2.48 cu ft, 46.5 lb (PS-1820-E)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- Porta-King In-Plant Offices