Shop All Recessed Troffer Lights
Porta-Fab
Standard Light Fixture, 2x4, T8,110V
Mfr # LIGHT-STD
Zoro # G6434967
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2' x 4'
- Fixture Type Recessed Troffer
- Light Type Fluorescent
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # LIGHT-STD
- Zoro # G6434967
- Country of Origin United States
- Category Recessed Troffer Lights
Dimensions
Size | 2' x 4' |
Overall Length | 4 ft |
Overall Width | 2 ft |
Details
Color | White |
Fixture Type | Recessed Troffer |
Light Type | Fluorescent |
Material | Steel |
Item | Standard Light Fixture |
Voltage | 110 V AC |
Ballast | T8 |
Housing Material | Steel |
Product Type | In-Plant Office Standard Light Fixture |
Lighting Technology | Fluorescent |
Ballast Type Required | T8 |
Light Bulbs Required | (4) 48 in T8 Bulbs |
Fixture Design | Troffer |
Housing Color | White |
Description
In-Plant Office Standard Light Fixture, Overall Width 2 ft, Overall Length 4 ft, Fluorescent, Housing Color White, Light Bulbs Required (4) 48 in T8 Bulbs, 110 V AC Voltage, Housing Material Steel, Ballast Type Required T8, Fixture Design Troffer, Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, 6150 (6150WH)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- DIODE LED LO-PRO Jct Box Driver Combo - 12V Constant Voltage, 60W, 120-277V AC (DI-CV-MW12V60W-277-LPS)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ADVANCE Ballast Elec 1-2 Smartmt (ICF2S26H1LDK)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. DSB48 (DSB48)
- LITHONIA LIGHTING Replacement Diffuser, F/RT5 Fixtures (DRTL48)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X2 ALO7 SWW7 M4)
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- Porta-Fab Recessed Troffer Lights