Shop All Duplex Straight Blade Receptacles
Porta-Fab
Standard Duplex Outlet 110V GY
Mfr # OUTLET-STDG
Zoro # G9224643
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No-Wire
- Voltage 110 V AC
- Agency Compliance UL Listed
- Color Gray
- Includes Handy Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # OUTLET-STDG
- Zoro # G9224643
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 3 in |
Light Fixture Length | 4 ft |
Light Fixture Width | 2 ft |
Conduit Length | 10 ft |
Fixture LxW | 4 ft x 2 ft |
Description
Standard Outlet, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Handy Box, 110 V AC, Number of Ballasts 1, Number of Fixtures 4, Conduit Length 10 ft, Current 15 A, Compatible Brand and Series PortaFab OmniFlex, Standards ASTM E84 Class A, R-11, UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Duplex, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac (320025)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDLTRA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- Porta-Fab Duplex Straight Blade Receptacles