Shop All Duplex Straight Blade Receptacles
Porta-Fab
Pre-Wired Modular Duplex Outlet 110V GY
Mfr # OUTLET-MODG
Zoro # G8867275
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thickness 1 1/2 in
- Width 2 in
- Agency Compliance UL Listed
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # OUTLET-MODG
- Zoro # G8867275
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 2 in |
Height | 3 in |
Conduit Length | 10 ft |
Light Fixture Width | 2 ft |
Fixture LxW | 4 ft x 2 ft |
Light Fixture Length | 4 ft |
Description
Modular Outlet, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Handy Box, 110 V AC, Number of Ballasts 1, Number of Fixtures 4, Conduit Length 10 ft, Current 15 A, Compatible Brand and Series PortaFab OmniFlex, Standards ASTM E84 Class A, R-11, UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LED Pigtail (66851)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- LEVITON Receptacle (5325-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- Porta-Fab Duplex Straight Blade Receptacles