Shop All Guard Rails
Porta-Fab
Optional Swing Door, 70 in. H x 36 in. W
Mfr # DOOR-G
Zoro # G3474339
product price: $2,061.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 36 in
- Overall Height 84 in
- Overall Width 36 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # DOOR-G
- Zoro # G3474339
- Country of Origin United States
- Category Guard Rails
Dimensions
Width | 36 in |
Overall Height | 84 in |
Overall Width | 36 in |
Size | 70 in x 36 in |
Height | 70 in |
Overall HxW | 84 in x 36 in |
Overall LxW | 36 in |
Details
Material | Steel |
Color | Gray |
Item | In-Plant Office Door |
Accessory Availability | Only Available with Office Purchase |
Product Type | In-Plant Office Door |
Description
In-Plant Office Door, Overall Height 84 in, Overall Width 36 in, Steel, Gray, Accessory Availability Only Available with Office Purchase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EE1802NFX9)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- BLICKLE Swivel Plate Caster, PU, 6", 1100 lb. (LH-ALST 150K-16-CO)
- CARGOLOC Ratchet Tie Downs, 1" x 15 ft. (82462)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Gray (407724)
- ALLEGRO INDUSTRIES Manhole Guard Rail (42"l x 42"w x 42 1/4 (9401-05)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- Porta-Fab Guard Rails