Porta-Fab

Modular Wiring Kit, 20 ft. x 40 ft., Gray


product price: $2,448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Gray
  • Includes Light, Switch, Outlet and Circuit Breaker Box
  • Size 20 ft x 40 ft
  • Voltage 110 V AC
  • For Use With 20 x 40 Modular Building
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 20 ft x 40 ft
Light Fixture Length 4 ft
Conduit Length 10 ft
Light Fixture Width 2 ft

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, Fluorescent, Light Bulbs Required (4) T8 Bulbs, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, 110 V AC, Number of Ballasts 1, Number of Fixtures 4, Conduit Length 10 ft, Current 15 A, Compatible Brand and Series PortaFab OmniFlex, Standards ASTM E84 Class A, R-11, Includes Cover Plate No, T8, Nominal Voltage 110 V AC, Duplex, Number of Breaker Boxes 1, Number of Outlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.