Shop All Storage Building Hardware
Porta-Fab
Framing Channel, 12 ft., Gray
Mfr # FC-M-G
Zoro # G2784586
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 3 in
- Color Gray
- Material Aluminum; Steel
- Size 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # FC-M-G
- Zoro # G2784586
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Size | 12 ft |
Overall Height | 1 1/2 in |
Overall LxW | 12 ft |
Overall Width | 3 in |
Overall Length | 12 ft |
Details
Item | Framing Channel |
Color | Gray |
Material | Aluminum; Steel |
Frame Material | Painted Aluminum |
Product Type | Framing Channel |
Compatible Brand and Series | PortaFab OmniFlex |
Compatible Product Type | Modular In-Plant Offices |
Description
Framing Channel, Gray, Aluminum; Steel, Overall Length 12 ft, Overall Height 1 1/2 in, Overall Width 3 in, Compatible Brand and Series PortaFab OmniFlex, Compatible Product Type Modular In-Plant Offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, 20 Series, Width 1/4 In. (12004)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- ZORO SELECT Wire Shelving, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KPC2)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- VELOX Machine Guard Corner Post, 6 ft (XG5106)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- Porta-Fab Storage Building Hardware