Shop All Storage Building Hardware
Porta-Fab
Door with Glass, Steel, 84Hx36W, White
Mfr # 3070DG
Zoro # G3775129
product price: $2,954.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,954.99
Free 30-Day Returns
Key Features
- Height 84 in
- Width 36 in
- Size 84H x 36 inW
- Material Steel
- Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # 3070DG
- Zoro # G3775129
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 84 in |
Width | 36 in |
Size | 84H x 36 inW |
Frame Size | 84H x 36 inW |
Overall Height | 84 in |
Overall Width | 36 in |
Overall LxW | 36 in |
Overall HxW | 84 in x 36 in |
Details
Item | Cleanroom Door |
Material | Steel |
Thickness | 1 3/4 in |
Frame Material | Steel |
Color | White |
Door Material Thickness | 1 3/4 in |
Product Type | Cleanroom Door |
Accessory Availability | Only Available with Office Purchase |
Description
Cleanroom Door, Overall Height 84 in, Overall Width 36 in, Steel, White, Door Material Thickness 1 3/4 in, Accessory Availability Only Available with Office Purchase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Folding Glass Tower, 18"D x 18"W x 68"H, Silver (FLT68CGLSNS)
- MJB WOOD GROUP Global Industrial„¢ Wood Deck 48"W x 18"D x 5/8" Thick (620488)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085269)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- Porta-Fab Storage Building Hardware