Shop All Portable Air Conditioner Accessories
Porta-Fab
Air Conditioner Frame, For A/C 15-5/8in
Mfr # FC-I-G
Zoro # G8867284
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 in
- Width 3 in
- Type For A/C Size 15-5/8 in x 26 in
- Frame Size 15-5/8 in x 26 in
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # FC-I-G
- Zoro # G8867284
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Height | 60 in |
Width | 3 in |
Frame Size | 15-5/8 in x 26 in |
Sill Height | 60 in |
Overall LxW | 26 in |
Overall HxW | 15 5/8 in x 26 in |
Overall Height | 15 5/8 in |
Overall Width | 26 in |
Details
Item | Air Conditioner Frame |
Type | For A/C Size 15-5/8 in x 26 in |
Thickness | 3 in |
Material | Aluminum |
Color | Gray |
Frame Material | Aluminum, Steel |
Finish | Painted |
Includes Wall Panel | Yes |
Compatible Brand and Series | PortaFab OmniFlex |
Product Type | Air Conditioner Frame |
Description
Air Conditioner Frame, Overall Height 15 5/8 in, Overall Width 26 in, Gray, Includes Wall Panel Yes, Frame Material Aluminum, Steel, Painted, Compatible Brand and Series PortaFab OmniFlex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Limit (4520-2027-000)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- DAYTON 30" Electric Baseboard Heater, White, 500W, 120V (3UG76)
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- Porta-Fab Portable Air Conditioner Accessories