Shop All Portable Air Conditioner Accessories
Porta-Fab
Air Conditioner Frame, A/C Size 15 5/8x26
Mfr # FC-I
Zoro # G7257284
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Aluminum, Steel
- Color Champagne
- Thickness 3 in
- Sill Height 60 in
- Type For A/C Size 15-5/8 in x 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-Fab
- MFR # FC-I
- Zoro # G7257284
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Sill Height | 60 in |
Overall Width | 26 in |
Overall HxW | 15 5/8 in x 26 in |
Overall LxW | 26 in |
Overall Height | 15 5/8 in |
Details
Item | Air Conditioner Frame |
Frame Material | Aluminum, Steel |
Color | Champagne |
Thickness | 3 in |
Type | For A/C Size 15-5/8 in x 26 in |
Compatible Brand and Series | PortaFab OmniFlex |
Product Type | Air Conditioner Frame |
Includes Wall Panel | Yes |
Finish | Painted |
Description
Air Conditioner Frame, Overall Height 15 5/8 in, Overall Width 26 in, Champagne, Includes Wall Panel Yes, Frame Material Aluminum, Steel, Painted, Compatible Brand and Series PortaFab OmniFlex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter Assembly (2155000500)
- DURAPLUS CHIMNEY ELBOW KIT 6"" - 30 DEG. (6DP-E30K)
- MODINE 3H37046-1 Conversion Kit Lp To (3H37046-1)
- M&G DURAVENT Pelvent Applnc Adptr 3 in. (3PVL-ADS)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- KWIKOOL 14" Return Air Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (RA-24)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- Porta-Fab Portable Air Conditioner Accessories