Shop All In-Plant Offices
Porta-Fab
4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 4 1/2 in D, Beige
Mfr # GS1020
Zoro # G5377239
product price: $20,136.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$20,136.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 1 3/4 in
- Width 20 ft 4 1/2 in
- Depth 10 ft 4 1/2 in
- Panel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # GS1020
- Zoro # G5377239
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 20 ft 4 1/2 in |
Depth | 10 ft 4 1/2 in |
Width Size | 20 ft. 4-1/2" |
Light Fixture Width | 24 in |
Light Fixture Depth | 48 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior WxDxH | 20 ft x 10 ft x 8 ft |
Nominal Exterior Depth | 10 ft |
Door Height | 84 in |
Window Height | 36 in |
Nominal Exterior Width | 20 ft |
Light Fixture Length | 24 in |
Door Width | 36 in |
Window Width | 48 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft 4 1/2 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- Porta-Fab In-Plant Offices