Shop All In-Plant Offices
Porta-Fab
4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray
Mfr # GS1616G
Zoro # G5381369
product price: $22,696.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$22,696.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 1 3/4 in
- Width 16 ft 4 1/2 in
- Depth 16 ft 4 1/2 in
- Panel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # GS1616G
- Zoro # G5381369
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 16 ft 4 1/2 in |
Depth | 16 ft 4 1/2 in |
Width Size | 16 ft. 4-1/2" |
Light Fixture Width | 24 in |
Door Width | 36 in |
Nominal Exterior Height | 8 ft |
Door Height | 84 in |
Window Width | 48 in |
Window Height | 36 in |
Nominal Exterior Depth | 16 ft |
Nominal Exterior WxDxH | 16 ft x 16 ft x 8 ft |
Light Fixture Depth | 48 in |
Nominal Exterior Width | 16 ft |
Light Fixture Length | 24 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 16 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23 7/8 in L, Clear (QUS953CL)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Gray (SN2414-8 GREY)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- Porta-Fab In-Plant Offices