Shop All In-Plant Offices
Porta-Fab
4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 4 1/2 in D, Beige
Mfr # GS812
Zoro # G5381579
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$13,858.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 1 3/4 in
- Width 12 ft 4 1/2 in
- Depth 8 ft 4 1/2 in
- Panel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-Fab
- MFR # GS812
- Zoro # G5381579
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 12 ft 4 1/2 in |
Depth | 8 ft 4 1/2 in |
Width Size | 12 ft. 4-1/2" |
Light Fixture Width | 24 in |
Window Width | 48 in |
Nominal Exterior Depth | 8 ft |
Light Fixture Depth | 48 in |
Nominal Exterior WxDxH | 12 ft x 8 ft x 8 ft |
Light Fixture Length | 24 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 12 ft |
Door Height | 84 in |
Door Width | 36 in |
Window Height | 36 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- ADAM EQUIPMENT Digital Floor Scale with Remote Indicator 4400 lb. Capacity (AELP 2000 [Gka])
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- Porta-Fab In-Plant Offices