Shop All In-Plant Offices
Porta-Fab
4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Beige
Mfr # GS810
Zoro # G5383469
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,298.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 1 3/4 in
- Width 10 ft 4 1/2 in
- Depth 8 ft 4 1/2 in
- Panel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-Fab
- MFR # GS810
- Zoro # G5383469
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 10 ft 4 1/2 in |
Depth | 8 ft 4 1/2 in |
Width Size | 10 ft. 4-1/2" |
Light Fixture Depth | 48 in |
Light Fixture Length | 24 in |
Window Height | 36 in |
Nominal Exterior WxDxH | 10 ft x 8 ft x 8 ft |
Light Fixture Width | 24 in |
Door Height | 84 in |
Window Width | 48 in |
Nominal Exterior Height | 8 ft |
Door Width | 36 in |
Nominal Exterior Width | 10 ft |
Nominal Exterior Depth | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 10 ft 4 1/2 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (QGH800CL)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, White (QLP-3661HC)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- Porta-Fab In-Plant Offices