Shop All In-Plant Offices
Porta-Fab
3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 1 1/4 in D, Beige
Mfr # GS1224-3
Zoro # G5366282
product price: $18,394.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$18,394.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft 1 3/4 in
- Width 24 ft 4 1/2 in
- Depth 12 ft 1 1/4 in
- Panel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-Fab
- MFR # GS1224-3
- Zoro # G5366282
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 24 ft 4 1/2 in |
Depth | 12 ft 1 1/4 in |
Width Size | 24 ft. 4-1/2" |
Door Height | 84 in |
Light Fixture Depth | 48 in |
Light Fixture Width | 24 in |
Window Width | 48 in |
Nominal Exterior WxDxH | 24 ft x 12 ft x 8 ft |
Window Height | 36 in |
Nominal Exterior Depth | 12 ft |
Light Fixture Length | 24 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 24 ft |
Door Width | 36 in |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 24 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 36" (SSWT36)
- ACTION PUMP 2" Female NPT Pipe Thread x 1" Hose Barb (HFM/21T/027)
- LOWELL Alum Flat Panel 3U (AFP-3)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- Porta-Fab In-Plant Offices