Shop All In-Plant Offices
Porta-Fab
2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 1 1/4 in W, 20 ft 1 1/4 in D, Gray
Mfr # GV2024G-2
Zoro # G5386768
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$17,011.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft 1 3/4 in
- Width 24 ft 1 1/4 in
- Depth 20 ft 1 1/4 in
- Panel Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-Fab
- MFR # GV2024G-2
- Zoro # G5386768
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 24 ft 1 1/4 in |
Depth | 20 ft 1 1/4 in |
Window Width | 48 in |
Nominal Exterior Width | 24 ft |
Door Height | 84 in |
Nominal Exterior WxDxH | 24 ft x 20 ft x 8 ft |
Light Fixture Depth | 48 in |
Nominal Exterior Depth | 20 ft |
Light Fixture Width | 24 in |
Door Width | 36 in |
Light Fixture Length | 24 in |
Nominal Exterior Height | 8 ft |
Window Height | 36 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 24 ft 1 1/4 in, Height 8 ft 1 3/4 in, 9 Lights, 11 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- UPF Grade Stake 1X2X12In Wood (1334)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- WOODLORE Woodlore 82349 Socks Box - Set of 2 (82349)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- Porta-Fab In-Plant Offices