Shop All In-Plant Offices
Porta-Fab
2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 1 1/4 in W, 20 ft 1 1/4 in D, Gray
Mfr # GV2020G-2
Zoro # G5377972
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$14,916.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft 1 3/4 in
- Width 20 ft 1 1/4 in
- Depth 20 ft 1 1/4 in
- Panel Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-Fab
- MFR # GV2020G-2
- Zoro # G5377972
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 1 3/4 in |
Width | 20 ft 1 1/4 in |
Depth | 20 ft 1 1/4 in |
Window Width | 48 in |
Nominal Exterior Depth | 20 ft |
Light Fixture Depth | 48 in |
Nominal Exterior Width | 20 ft |
Nominal Exterior WxDxH | 20 ft x 20 ft x 8 ft |
Window Height | 36 in |
Light Fixture Length | 24 in |
Door Width | 36 in |
Light Fixture Width | 24 in |
Door Height | 84 in |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 20 ft 1 1/4 in, Height 8 ft 1 3/4 in, 8 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB102BK-10)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1216G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, Gray (GV1616G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- Porta-Fab In-Plant Offices