Port-A-Cool

Port-A-Cool PTC-PARKULJ26000 Replacement Pad for 36 in. Evaporative Coolers


product price: $707.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for use in evaporative coolers help to cool air by way of evaporation The nonmisting output does not wet surfaces or promote rust. They are engineered with the industrys thickest virgin Kraft paper to help in promoting long pad life. The rigid corrugated paper pads let air through at a lower velocity than fiber pads, resulting in increased humidity and cooler temperatures. The self-cleaning, self-supporting, environmentally friendly rigid pads also feature an exceptionally high percentage resin. Use in commercial, industrial, and agricultural applications.

Features
  • Evaporative Cooling Media Replacemmt Pads
  • 260 & 36" Evaporative Coolers
Specifications
  • Color: Brown
  • Compatible: 260 & 36" Evaporative Coolers
  • Dimension: 31" x 13" x 49"
  • Weight: 27 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.