Shop All Spray Paint
Por-15
POR-15 POR-44218 High Temp; Mainifold Gray; 15 oz Spray
Mfr # POR-44218
Zoro # G204151505
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Mainifold Gray
- Net Weight 15 oz
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Por-15
- MFR # POR-44218
- Zoro # G204151505
- UPC # 51491442183
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Mainifold Gray |
Net Weight | 15 oz |
Color Family | Grays |
Application Method | Spray |
Description
Features
- POR-15 High Temp is capable of withstanding extreme temperatures up to 1200°F and will resist cracking, chipping, and peeling
- Brush on or thin to spray
- High Temp Spray
- Color: Mainifold Gray
- Size: 15 oz
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOX Medium Clear Oil-Based Wood Finish 1 qt (TB 5284 25FT)
- ENCORE PLASTICS Liner Paint Tray Plstc Univ Qt (02115)
- GOOF OFF Klean Strip Transparent Clear Oil-Based Linseed Oil Modified Alkyd Boiled Linseed Oil 1 gal (GKLO145)
- HUDSON HD Hudson 38505 Trigger Spray Gun (38505)
- KRYLON Paint Spry Stn Brown Boot 12Oz (K05559007)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- MINWAX Lacquer Clear Aerosol Semi-Gloss (15205)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- TOUGH COAT ADVANCED Spray Paint (K00249008)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- Por-15 Spray Paint