Por 15 42639 Caliper Painting Kit; Black
Mfr # POR-42639
Zoro # G004167324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Por-15
- MFR # POR-42639
- Zoro # G004167324
- UPC # 51491426398
- Country of Origin China
- Category Digital Calipers
Description
Dress Up Your Calipers! Nothing ruins the appearance of a sharp set of wheels like dirty, corroded calipers lurking from behind. Now dress up those steel or aluminum calipers with a super-tough durable finish that will make your car or truck look terrific. Our new caliper paint is beautiful in appearance, and strong enough to withstand the punishment of road debris and temperature extremes, and it looks terrific on any car or truck. Then, whenever your calipers get covered with dirt and brake dust, clean them with anything you like; the POR-15 Caliper Paint will stand up to just about anything. POR-15 Caliper Painting Kit has everything you need to clean, prep, and paint your calipers. POR-15 Caliper Paint has excellent coverage properties, brilliant ceramic-like colors, and withstands temperatures up to 350°F.
Features- Caliper Painting Kit
- With 8oz POR-15 Cleaner Degreaser
- Color: Black
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Black Element 120V 800 Deg F 525W (20014)
- BON TOOL Groover, Bronze 7 1/2" X 4 1/2" Bit 1 1/2" X 1" Wood Handle (12-577)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- PACIFIC HANDY CUTTER Combination Utility Knife 4 Point Snap Blade, 6 in L (AR3)
- HHIP Dasqua 0-300mm/0-12" Digital Depth Caliper (2001-2015)
- HOLEX Vernier caliper with spring-loaded thumb-lock- Measuring range: 150mm (410625 150)
- IGAGING Electronic Digital Caliper 0-6"/0-150mm & Electronic Digital Micrometer Set, IGA-451 (IGA-451)
- MITUTOYO Cfc-80"Gl (552-164-10)
- IGAGING OriginCal iP54 Internal Thickness Measurement Absolute Caliper, 100-700-37 (100-700-37)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10)
- Por-15 Digital Calipers