Shop All Toys & Games
Popular Playthings
Playstix® 400-Piece Super Set
Mfr # 90004
Zoro # G7613777
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-6
- Recommended Age 4-12 Years
- Includes 348 Playstix Pieces: 38 Yellow, 60 Light Blue, 80 Purple, 70 Red, 60 Dark Blue, 20 Green, 20 Orange, 16 Flexible Pieces: 8 Yellow Short, 8 Yellow Long, 10 Small Wheels, 10 Large Wheels, 6 Propellers, 8 Snap On Feet, 2 Snap On Heads, Plastic Carrying Case
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Popular Playthings
- MFR # 90004
- Zoro # G7613777
- UPC # 755828900048
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-6 |
Recommended Age | 4-12 Years |
Includes | 348 Playstix Pieces: 38 Yellow, 60 Light Blue, 80 Purple, 70 Red, 60 Dark Blue, 20 Green, 20 Orange, 16 Flexible Pieces: 8 Yellow Short, 8 Yellow Long, 10 Small Wheels, 10 Large Wheels, 6 Propellers, 8 Snap On Feet, 2 Snap On Heads, Plastic Carrying Case |
Color | Assorted |
Description
Playstix Super Set includes enough pieces to build larger, more intricate models and our new crazy creatures. You get 400 pieces, including wheels, propellers, Flexible Playstix, molded Snap-On heads and feet, and an oversized Idea Book that shows over 50 things you can build with this Super Set. And to help you store and carry your Playstix Super Set, we've included a plastic storage box with a handy handle! STEM Supporting. Open ended play with suggested projects included. Includes 348 Playstix pieces: 38 yellow, 60 light blue, 80 purple, 70 red, 60 dark blue, 20 green, 20 orange, 16 Flexible pieces (8 yellow short, 8 yellow long) 10 small wheels, 10 large wheels, 6 propellers, 8 snap on feet, 2 snap on heads, plastic carrying case and idea booklet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- SAUNDERS MANUFACTURING Saunders Manufacturing SAU10507 Form Holder- Side Open- Stor Cmpmnt.- 5-.67in.x9-.50in.- Aluminum (SAU10507)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Train (60320)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Farm Animals (62001)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Construction (60315)
- POPULAR PLAYTHINGS Build-a-Boat™ Playset (60201)
- POPULAR PLAYTHINGS Mag Builder® Magnetic Building Set, 20 Pieces (18301)
- LEARNING RESOURCES Healthy Helpings™ MyPlate Game (2395)
- Popular Playthings Toys & Games