Shop All Calculators
Popular Playthings
Monkey Multiplier™ Calculator, PK3
Mfr # 50201
Zoro # G4850897
product price: $30.59
/pk 3, $10.20/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 4+ Years
- Includes 3 monkey multipliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popular Playthings
- MFR # 50201
- Zoro # G4850897
- UPC # 194629105359
- Country of Origin China
- Category Calculators
Details
Material | Plastic |
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 4+ Years |
Includes | 3 monkey multipliers |
Description
Children will have fun learning simple arithmetic with these LARGE 8.5" x 11" monkey calculators. Choose the Monkey ADDER (sold separately) for help with addition, the MONKEY SUBTRACTOR (sold separately) for help with subtraction, or the MONKEY MULTIPLIER for help with multiplying. Then slide the monkey's feet so his toes point to the numbers you want to add, subtract, or multiply and the correct answer will appear in the ring between the monkey's hands! Sold as 3 calculators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Register, Visitors, Hrdcover (RED57803)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Frame Material: Aluminum (669RH-DD)
- ZORO SELECT Packing Peanuts, 7 cu. ft., Bag 18 H (56GL66)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- TEXAS INSTRUMENTS Calculator, Hndhld, Solar, 4Function (TI1706SV)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- SHARP SHREL1750V - EL-1750V 12 Digit Printing Calculator (EL1750)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- LEARNING RESOURCES Calculator Storage Pocket Chart, Color: Red (0056)
- CASIO HR200RC Printing Calculator, 12-Digit, LCD (HR-200RC)
- VICTOR TECHNOLOGY Victor® 10-Digit Calculator, 11003A, Dual Power, 4-1/2" X 5-1/4 X 3/4", Blue/White (11003A)
- Popular Playthings Calculators