Shop All Toys & Games
Popular Playthings
Monkey Match™ Game
Mfr # 50401
Zoro # G7542519
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Paper
- Includes one card base, one monkey and 5 double-sided basic skills cards
- Recommended Age 3-6 Years
- Color Multi
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popular Playthings
- MFR # 50401
- Zoro # G7542519
- UPC # 755828504017
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Paper |
Includes | one card base, one monkey and 5 double-sided basic skills cards |
Recommended Age | 3-6 Years |
Color | Multi |
Recommended Grade | Grade PK-1 |
Description
Winner of a Parents' Choice Silver Honor Award! No matching game can hold a child's interest like Monkey Match! To play, just select one of five colorful two-sided match cards and place it in the tray. Then place the magic monkey in the center on the left side of the card and point his banana to the picture, letter, shape, or color you want to try and match. Then select the image on the right side of the card that best matches your selection. To see if you are right, place the monkey in the center on the right side of the card and let go. He will mysteriously spin and point to the correct match. This little monkey's actions will even amaze adults and he does it all without batteries! How does the monkey know? Includes one card base, one monkey and 5 double-sided basic skills cards. Recommended for ages 3-6 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- POPULAR PLAYTHINGS LinkaBLOX™ Deluxe, Building Set, 126 Pieces (19201)
- POPULAR PLAYTHINGS Monkey Bingo® Game (50501)
- POPULAR PLAYTHINGS Mag Builder® 30-Piece Set (PPY18302)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- POPULAR PLAYTHINGS Build-a-Car™ Playset (60101)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- Popular Playthings Toys & Games