Shop All Toys & Games
Popular Playthings
Magnetic Mix or Match® Vehicles, Train
Mfr # 60320
Zoro # G7542117
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Recommended Age 3+ Years
- Color Multi
- Includes 3 three-piece trains
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Popular Playthings
- MFR # 60320
- Zoro # G7542117
- UPC # 755282603208
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Magnet |
Recommended Age | 3+ Years |
Color | Multi |
Includes | 3 three-piece trains |
Recommended Grade | Grade PK+ |
Description
Welcome to Mix or Match Vehicles Train! Children of all ages can enjoy a unique combination of magnetic pieces that can be arranged to create their favorite train combination. Even more, all of our color-themed vehicle sets are compatible, giving an endless possibility of vehicle combinations that will surely add value and playability to this set. Includes 9 pieces; Steam Train, Diesel Train, and Switch Train.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 18" x 1500' Hand Wrap Heavy Duty Stretch Film (SF1815MA)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Red on White (TZe242)
- ROYAL TONER Toner For E260 Univ, 3.5K Pages (E260A11A)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- POPULAR PLAYTHINGS LinkaBLOX™ Deluxe, Building Set, 126 Pieces (19201)
- POPULAR PLAYTHINGS Mag Builder® Magnetic Building Set, 20 Pieces (18301)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- POPULAR PLAYTHINGS Clipstix Deluxe, 150-Piece Set (90101)
- POPULAR PLAYTHINGS Playstix® 400-Piece Super Set (90004)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- Popular Playthings Toys & Games