Shop All Toys & Games
Popular Playthings
Magnetic Build-a-Truck™ Construction
Mfr # 60401
Zoro # G7543106
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Recommended Age 3-6 Years
- Material Plastic, Magnet
- Includes 1 chassis, 5 chunky truck body parts
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Popular Playthings
- MFR # 60401
- Zoro # G7543106
- UPC # 755828604014
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Recommended Age | 3-6 Years |
Material | Plastic, Magnet |
Includes | 1 chassis, 5 chunky truck body parts |
Color | Multi |
Description
Own the entire construction site with the Build-A-Truck set! Six pieces, including a chassis with rubber wheels, allows children to create 6 different construction trucks capable of the biggest jobs! The hidden magnetic fittings easily snap together and pull apart. Young ones will play for hours as they take charge of their make believe building site. Recommended for ages 3-6 years. Includes one chassis and 5 chunky truck body parts that allow for the construction of 6 different trucks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREGIS - QUANTUM Packing Paper, Roll, 22 lb., 1690 ft. L (4069622)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- POPULAR PLAYTHINGS Monkey Bingo® Game (50501)
- POPULAR PLAYTHINGS Hexie-Snaps® (PPY18001)
- POPULAR PLAYTHINGS LinkaBLOX™ Deluxe, Building Set, 126 Pieces (19201)
- POPULAR PLAYTHINGS Magnetic Mix or Match® Vehicles, Train (60320)
- POPULAR PLAYTHINGS Magnetic Build-a-Truck Rescue (60402)
- POPULAR PLAYTHINGS Sakkaro® Geometry Toy (19010)
- DR SCHOLLS INSOLES WRK MEN 8-14 1PR (888853590622)
- Popular Playthings Toys & Games