Shop All Knee Pads
Popular Life
Original Washable Home & Gardening Knee Pads, Red, PR
Mfr # BLPL-ES-XPE-KP-12BKR
Zoro # G8588101
product price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popular Life
- MFR # BLPL-ES-XPE-KP-12BKR
- Zoro # G8588101
- UPC # 811437029959
- Country of Origin China
- Category Knee Pads
Description
POPULAR LIFE Original Washable Knee Pads, Color-Red/Black, 1 Pair/Polybag
DESIGNED FOR COMFORT & LONGEVITY: Ergonomically designed & lightweight, removable & replaceable foam pad inserts allow the fabric cover to be washed
EASY TO ADJUST: The flexible, adjustable hook and loop closure straps make for easy on and easy off
BUILT FOR SAFETY & PROTECTION: Tough enough for hard work, but light enough to barely notice
USE AT HOME OR AT WORK: Ideal for indoor or outdoor light work, cleaning floors, gardening, painting and more
POPULAR LIFE Original Washable Knee Pads are designed with a foam pad insert for contoured, comfortable, lightweight support for time spent on your knees. The removable, replaceable foam pads allow the fabric cover to be washed. The hook and loop closure straps are easily adjustable for a comfortable fit that allows you put them on and take them off with ease. Comes with a foam insert, and replacement inserts can be purchased separately.
DESIGNED FOR COMFORT & LONGEVITY: Ergonomically designed & lightweight, removable & replaceable foam pad inserts allow the fabric cover to be washed
EASY TO ADJUST: The flexible, adjustable hook and loop closure straps make for easy on and easy off
BUILT FOR SAFETY & PROTECTION: Tough enough for hard work, but light enough to barely notice
USE AT HOME OR AT WORK: Ideal for indoor or outdoor light work, cleaning floors, gardening, painting and more
POPULAR LIFE Original Washable Knee Pads are designed with a foam pad insert for contoured, comfortable, lightweight support for time spent on your knees. The removable, replaceable foam pads allow the fabric cover to be washed. The hook and loop closure straps are easily adjustable for a comfortable fit that allows you put them on and take them off with ease. Comes with a foam insert, and replacement inserts can be purchased separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- CLC WORK GEAR Knee Pads, Soft, Rubber, Universal, PR (V310)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- TOMMY CO Tommyco 6.5 in. L X 3.5 in. W Foam Knee Pads Black/White (40170)
- CLC WORK GEAR CLC 8.25 in. L X 3.5 in. W Foam/Polyester Knee Pads Black (V234)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53030.16)
- ALLEGRO INDUSTRIES Value Plus Knee Pad, PR (6999)
- Popular Life Ergonomics