Shop All Sponges and Scouring Pads
Popular Life
Kleen Mitt Polish Glove, Left Hand, OSFM
Mfr # PL-MS-KMPM-2-LHGL
Zoro # G8588530
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Popular Life
- MFR # PL-MS-KMPM-2-LHGL
- Zoro # G8588530
- UPC # 811787035242
- Country of Origin Malaysia
- Category Sponges and Scouring Pads
Description
POPULAR LIFE Kleen Mitt Polish Mitt Set: 1 yellow latex glove/mitt with a orange removable scouring sponge to attach
POLISHING or PAINTING: The reusable, long pile fur polyester cushion pad is best used dry for polishing or buffering different surface areas. Can be used on cars, wood surfaces, and metal finishes for a spot free clean.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning your counters, walls or other household appliances, items, etc.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable polish pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this mitt is flexible and spacious for your hands! Enjoy less strain on your hands, as this mitt is specially designed for everyday use and ease.
Kleen Mitt Polish Mitts are designed with a flexible Polyester/Acrylic Material (Long Pile) that has comfortable, multipurpose features for your household cleaning needs. The Long Pile Polyester Acrylic Kleen Mitt makes for an easy task of polishing or buffing different surfaces, from cars to household items much as silverware and metal utensils. Includes a hook & loop palm for interchangeable refill attachments. Our Polish Mitt makes it faster and easier; from washing the car to buffering out those hard-to-remove spots. Also use it for messy jobs, like spreading wallpaper paste or paint. Ideal for household environments or anywhere that involves metal polish, wood polish, buffing, car polish, household, carpentry, metal work, or hardware!
POLISHING or PAINTING: The reusable, long pile fur polyester cushion pad is best used dry for polishing or buffering different surface areas. Can be used on cars, wood surfaces, and metal finishes for a spot free clean.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning your counters, walls or other household appliances, items, etc.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable polish pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this mitt is flexible and spacious for your hands! Enjoy less strain on your hands, as this mitt is specially designed for everyday use and ease.
Kleen Mitt Polish Mitts are designed with a flexible Polyester/Acrylic Material (Long Pile) that has comfortable, multipurpose features for your household cleaning needs. The Long Pile Polyester Acrylic Kleen Mitt makes for an easy task of polishing or buffing different surfaces, from cars to household items much as silverware and metal utensils. Includes a hook & loop palm for interchangeable refill attachments. Our Polish Mitt makes it faster and easier; from washing the car to buffering out those hard-to-remove spots. Also use it for messy jobs, like spreading wallpaper paste or paint. Ideal for household environments or anywhere that involves metal polish, wood polish, buffing, car polish, household, carpentry, metal work, or hardware!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- BRUCE HRD&LMNT FLR CLR 32OZ (WS109)
- TOUGH GUY Color Coded Handle, Plastic, White, 7 in. (2XKV5)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Left Hand (PL-MS-KMGM-3-LHGL)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Left Hand (PL-MS-KMBM-4-LHGL)
- POPULAR LIFE Kleen Mitt, Fine Grade Scouring Pad White Mitt Refill, Left Hand (PL-MS-KMWM-5-LHRF-36)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHRF-36)
- POPULAR LIFE Kleen Mitt Pet Glove, OSFM, Right Hand (PL-MS-KMPTM-6-RHGL)
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- Popular Life Sponges and Scouring Pads