Shop All Sponges and Scouring Pads
Popular Life
Kleen Mitt Glove, Medium Grade Scouring Pad, Green, Right Hand
Mfr # PL-MS-KMGG-7-RHGL
Zoro # G8587438
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popular Life
- MFR # PL-MS-KMGG-7-RHGL
- Zoro # G8587438
- UPC # 811787035525
- Country of Origin Malaysia
- Category Sponges and Scouring Pads
Description
POPULAR LIFE Kleen Mitt Glove Set: 1 yellow latex glove/mitt with a removable scouring sponge to attach and 1 yellow latex glove, One Size Fits Most.
SCOURING PAD: Medium grade reusable scouring pad for the hard-to-remove stains and tight crevices in your restaurant or kitchen. Ideal for scouring surfaces with grime and residue build up. Can be used to clean ovenware, cookware, residue and burnt or dry stains.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning heavy grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this glove is flexible and spacious for your hands! Enjoy less strain on your hands, as this glove is specially designed for everyday use and ease.
Kleen Mitt Glove is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The Green KLEEN Mitt Glove has a medium grade, reusable scouring pad for hard-to-clean surfaces. It is ideal for flooring, ceramic tile, maintenance equipment, cleaning ovenware and removing burnt or dried stains on pots and pans. Includes a hook & loop palm for interchangeable refill attachments. Glove offers mildew resistance, water resistance, and ergonomic features for many different environment usages. If it’s bathroom cleaning, cookware cleaning, household, warehouse cleaning, restaurant & kitchen, ceramics, maintenance equipment – Popular life has you covered.
SCOURING PAD: Medium grade reusable scouring pad for the hard-to-remove stains and tight crevices in your restaurant or kitchen. Ideal for scouring surfaces with grime and residue build up. Can be used to clean ovenware, cookware, residue and burnt or dry stains.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning heavy grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this glove is flexible and spacious for your hands! Enjoy less strain on your hands, as this glove is specially designed for everyday use and ease.
Kleen Mitt Glove is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The Green KLEEN Mitt Glove has a medium grade, reusable scouring pad for hard-to-clean surfaces. It is ideal for flooring, ceramic tile, maintenance equipment, cleaning ovenware and removing burnt or dried stains on pots and pans. Includes a hook & loop palm for interchangeable refill attachments. Glove offers mildew resistance, water resistance, and ergonomic features for many different environment usages. If it’s bathroom cleaning, cookware cleaning, household, warehouse cleaning, restaurant & kitchen, ceramics, maintenance equipment – Popular life has you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY MP Nyl Mini Brush (NMB)
- BRUSKE PRODUCTS 22" Natural Rubber Floor Squeege, Double bladed (49822-R)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Left Hand (PL-MS-KMGM-3-LHGL)
- POPULAR LIFE Kleen Mitt Polish Glove, Right Hand, OSFM (PL-MS-KMPM-2-RHGL)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-LHRF-36)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-RHRF-36)
- POPULAR LIFE Kleen Mitt Reticulated Sponge, Left Hand, OSFM (PL-MS-KMRS-1-LHGL)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- Popular Life Sponges and Scouring Pads