Shop All Planters & Window Boxes
Poppelmann
Poppelmann T217CASC7 6 to 8 in. Cascade Collection Poly Planter Set
Mfr # T217CASC7
Zoro # G103757082
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poppelmann
- MFR # T217CASC7
- Zoro # G103757082
- UPC # 742137898111
- Country of Origin China
- Category Planters & Window Boxes
Description
Decorate your home. deck. patio or porch with this 4 TEKU plastic decorative round pot and bowl set. Two 8 Inch round at the top and 6 Inches deep (TO21) and four 6 inch round. 4.5 inches deep (To15) and one 7.25 inch wide. 3.5 inch deep (T-20) bowl. These planters are durable. weather proof and are wonderful for all plants. Rapid growth and healthier plants due to ideal irrigation and drainage. FeaturesVery low failure ratesExtensive use of recycled materialEasy stacking when not in useReduced cultivation timeLevel. with sloped drainage openingsIncludes:7 variety sized plastic potsSpecificationsFinish: Terra CottaSize: 6" to 8"Material: PlasticStyle: Mediterranean.SouthwesternContainer Size: SmallContainer Volume: 19.9 QuartsDimension: 7" H x 8" W x 8" LWeight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT GT 14 WHT Hang Basket (88504GT)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Wall-Mounted, Silver (711207)
- BRIGGS & STRATTON Breather Tube (794683)
- JACKS IMPORTS Prorap Self-Adhering Bandage 4" x 5 yards (18/Box) ROYAL (1305-RY)
- POPPELMANN 4 in dia Plastic Terra Cotta Pots 12PK (TO10D1012)
- POPPELMANN Poppelmann VAA717P10 6 in. Plastic Pot White & Gray - Pack of 10 (VAA717P10)
- POPPELMANN Poppelmann TO8D81730 3 in. dia. Plastic Terra Cotta Pots - Pack of 30 (TO8D81730)
- POPPELMANN Poppelmann T55BL817 2 in. Plastic Pot; Black - Pack of 50 (T55BL817)
- PANACEA PRODUCTSRP-IMPORT GT 12 GRN Hang Basket (88500GT)
- DEROMA Siena 3.7 in. H X 4.3 in. D Clay Vaso Mini Planter Terracotta (TLG11PZ)
- RUGG 10 in. D Polyresin Planter Terracotta (LR1006-TC)
- Poppelmann Planters & Window Boxes