Shop All Toys & Games
Popar
Solar System Smart Mats, Set of 4
Mfr # SMSS
Zoro # G7549476
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Includes smart mats x 4, apple & android app x 1
- Recommended Age 5+ Years
- Material Paper, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popar
- MFR # SMSS
- Zoro # G7549476
- UPC # 858030003023
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade K+ |
Includes | smart mats x 4, apple & android app x 1 |
Recommended Age | 5+ Years |
Material | Paper, PVC |
Description
Popar brings the Solar System to life through its interactive Augmented and Virtual Reality infused smart mats. This package includes 4 Solar System smart mats. Each smart mat allows the user to install the included bonus app on 5 different mobile smart devices. If you are a school, please look at our "Educational Packages" that have unlimited user licenses. Connect and play with the Solar System through stunning animations, thought provoking game, educational read-alongs, and so much more! All Popar smart mats are designed with these key features to support and help your child enhance creative perception, learn about spatial and temporal concepts, and build listening comprehension. Measures 19"W x 14"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 9 In. L, Multipurpose (43319)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- TOMBOW MARKING HOLDER, RED (51537)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- WOODLAND SCENICS Script and Old English - Black (WOO755)
- TOY TIME Ride on Toy, 3-Wheel Motorcycle, Battery Powered, for Boys/Girls, Toddler to 4 Years Old, Police Car (586056VPR)
- THE PENCIL GRIP The Classics™ Wrist Coil, Tricolor, PK12 (260C)
- GET READY KIDS Monkey Bigmouth Puppet (210)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- PRONTITUD HO Concrete Pier Board Formed Center Kit (PR1661980)
- ELECTRONIC ARTS Battlefield V Play Station 4 (EL56256)
- Popar Toys & Games