Shop All Books
Popar
Periodic Table of Elements Smart Mats, Set of 4
Mfr # SMPT
Zoro # G1427838
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes smart mats x 4, apple & android app x 1
- Material Paper, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multi |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | smart mats x 4, apple & android app x 1 |
Material | Paper, PVC |
Description
Popar brings the world of chemistry to life through its interactive Augmented Reality infused smart mats. This package includes 4 X Periodic Table of Elements smart mats. Each smart mat allows the user to install the included bonus app on 5 different mobile smart devices. If you are a school, please look at our "Educational Packages" that have unlimited user licenses. Connect and play with all the elements through stunning animations, compound building, educational information, game, and so much more! All Popar smart mats are designed with these key features to support and help your child enhance creative perception, learn about spatial and temporal concepts, and build listening comprehension. Measures 19"W x 14"H.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- LEARNING RESOURCES Jumbo Dice in Dice Jumbo Size Set, PK12 (7699)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- POPAR Dinosaurs Interactive Smart Book (BKDNS)
- TREND Fractions Dominoes Challenge, Game, PK56 (24009)
- WATERFORD PRESS Kentucky Birds Book: An Introduction to Familiar Species State Nature Guides (WFP1583551479)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-4640 EZ Communication Picture Board (1001101)
- K&S PRECISION METALS K&S 7/32 in. D X 36 ft. L Steel 21 speed Music Wire (510)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- Popar Books