Shop All Bulletin Board & Classroom Decorations
Popar
Periodic Table of Elements Interactive Smart Chart
Mfr # IPTCB
Zoro # G7546195
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Popar
- MFR # IPTCB
- Zoro # G7546195
- UPC # 858030003368
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Laminated Paper |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | smart chart, apple & android app |
Description
Popar brings the world of chemistry to life through an interactive Augmented Reality infused laminated smart chart. Connect and play with all the elements through stunning animations, compound building, educational information, and so much more! All Popar smart charts are designed with these key features to support and help your child enhance creative perception, learn about spatial and temporal concepts, and build listening comprehension. Chart measures 42" x 32".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2" (75605)
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- ZORO SELECT Literature Mailers, 18" x 18" x 2", White, 25/Bundle (55VL26)
- 3M Office Tape, Clear, PK12 (600K12)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- BARKER CREEK Red & White Dots Name Tags/Self-Adhesive Labels, 45/Pack (1502)
- FADELESS Bulletin Board Art Paper, Tu-Tone™ Brick, 48" x 12ft, PK4 (0056478)
- ASHLEY PRODUCTIONS Mini Magnetic Magi-Strips, Black, 24 Feet Per Pack, PK6 (11050)
- KINSMAN Kinsman AMTUTS 60 in. Solid Steel Black Powder Coated Border Tuteur (AMTUTS)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- CARSON DELLOSA Punctuation Bulletin Board Set, Grade K-5 (110121)
- Popar Bulletin Board & Classroom Decorations