Shop All Bulletin Board & Classroom Decorations
Popar
Kids World Map Interactive Wall Chart with Free App
Mfr # WC04
Zoro # G3916224
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Popar
- MFR # WC04
- Zoro # G3916224
- UPC # 858030003382
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Laminated Paper |
Recommended Age | 5+ Years |
Color | Multi |
Includes | 1 Chart |
Recommended Grade | Grade K+ |
Description
This laminated Interactive Wall Chart of the World comes alive with any smart device by downloading the free app printed on the laminated 32" x 54" chart. See and learn about the World in 3D interactive animation. There are read-alongs and videos about the ancient world, modern world, and natural wonders. There is a Catch Me if You Can game that makes you the detective!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Tape, Red on Clear, 48mm x 100m (3779)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC47)
- CIG WF Non-OEM New Magenta Wide Format Inkjet Bag for Roland TR2-MG (WRTR2M)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- PACON Strips, Sentence, 3""X24"", Mla Pk (PAC5157)
- BARKER CREEK Sea & Sky Sea Otters Double-Sided Border, 12/set (930)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- SCHOLASTIC TEACHING RESOURCES ABC Sing-Along Flip Chart - 26 Fun Songs Set to Your Favorite Tunes (SC978439)
- PACON ArtKraft® Duo-Finish® Paper, White, 48" x 200ft, 1 Roll (0067004)
- Popar Bulletin Board & Classroom Decorations