Shop All Books
Popar
Human Anatomy Smart Mats, Set of 4
Mfr # SMHA
Zoro # G7547498
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes smart mats x 4, apple & android app x 1
- Recommended Grade Grade K+
- Color Multi
- Material Paper, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 5+ Years |
Includes | smart mats x 4, apple & android app x 1 |
Recommended Grade | Grade K+ |
Color | Multi |
Material | Paper, PVC |
Description
Popar brings the human anatomy to life through its interactive Augmented and Virtual Reality infused smart mats. This package includes 4 Human Anatomy smart mats. Each smart mat allows the user to install the included bonus app on 5 different mobile smart devices. If you are a school, please look at our "Educational Packages" that have unlimited licenses. Connect and play with the all the bodily systems through stunning animations, thought provoking game, educational read-alongs, and so much more! All Popar smart mats are designed with these key features to support and help your child enhance creative perception, learn about spatial and temporal concepts, and build listening comprehension. Measures 19"W x 14"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERIC Replacment Cartridge For LEXMARK COMP. X651/652/654/ 656/658 (X651H04A)
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- TELINDEX Address Card File, Tray, Black (241201)
- POPAR Dinosaurs Interactive Smart Book (BKDNS)
- SHELL EDUCATION 180 Days of Geography for Kindergarten (28621)
- MERRIAM-WEBSTER Merriam-Webster Spanish-English Visual Dictionary (9780877792925)
- SCHOLASTIC Bob Books Beginning Readers Book, Set 1, Set of 12 (9780439845007)
- BENDON Activity and Coloring Book Assorted (48455-CS)
- COOLCOLLECTIBLES KJV Large Print Personal Size Reference Bible; Pink Leather Touch Indexed (CO1512417)
- REMEDIA PUBLICATIONS Menu Math for Beginners Book, Grades 1-3 (111A)
- Popar Books