Shop All Books
Popar
Dinosaurs Interactive Smart Book
Mfr # BKDNS
Zoro # G301242762
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes Smart Book, Apple & Android App
- Recommended Grade Grade K+
- Recommended Age 5+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multi |
Material | Paper |
Includes | Smart Book, Apple & Android App |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Description
Popar brings the world of dinosaurs to life through an interactive Augmented and Virtual Reality infused 32 page softcover children's smart book. Connect and play with all the dinosaurs through stunning animations, thought provoking game, educational read-alongs, and so much more! All Popar smart books are designed with these key features to support and help your child enhance creative perception, learn about spatial and temporal concepts, and build listening comprehension.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- POPAR Periodic Table of Elements Smart Mats, Set of 4 (SMPT)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, Weather + Sky (34-0024)
- ORIGINAL E-Z GRADER Breast Cancer Pink E-Z Grader, PK3 (5703PINK)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- SIEVEKING The National Locksmith Guide Modern Safe Opening Book (SVK-MS-OPN-BOOK)
- SHELL EDUCATION 180 Days of Geography, Grade 5 (28626)
- BARKER CREEK Chevron Nautical Peel & Stick Library Pockets, Multi-Design, 30/Pack (1232)
- Popar Books