Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Pop Secret
3.5 oz. Movie Theater Butter Popcorn, 6 PK (Discontinued)
Mfr # 57700
Zoro # G2643280
This Product is Discontinued
Key Features
- Flavor Movie Theatre Butter
- Size 3.5 oz
- Snack Food Type Popcorn and Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pop Secret
- MFR # 57700
- Zoro # G2643280
- UPC # 023896577005
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 3.5 oz |
Details
Flavor | Movie Theatre Butter |
Snack Food Type | Popcorn and Nuts |
Item | Pop Secret(R) Microwave Popcorn |
Description
Pop Secret(R) Microwave Popcorn, Flavor Movie Theatre Butter, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.