Shop All Candy
Pop Rocks
Sugar Candy, Strawberry, 033 oz Pouches, PK24, 24PK
Mfr # 823171
Zoro # G107361230
product price: $38.95
/pk 24, $1.62/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.33 oz
- Flavor Strawberry
- Packing Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 0.33 oz |
Flavor | Strawberry |
Item | Candy |
Packing Type | Pouch |
Description
Send your tastebuds on a wild ride with POP ROCKS Shake a pouch of these candies onto your tongue and just wait First, enjoy the berrylicious flavor, then, this crazy candy will start popping Known as a leading popping candy worldwide, POP ROCKS are an experience you have to try at least once Give your guests something to talk about, fill the pinata at your kids birthday or the retro candy buffet at your next celebration with the pop of POP ROCKS candy
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Yellow (2801967)
- KARAT 76 oz Kraft Fold-To-Go Boxes, PK200 (FP-FTG76K)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- POP ROCKS Sugar Candy, Blue Raspberry, 033 oz Pouches, PK24, 24PK (823207)
- ANDES Creme de Menthe Chocolate Mint Thins, 40 oz Tub, PK240 (295086)
- GHIRARDELLI Ghirardelli Mocha Frappe 3.12lbs Can, PK6 (66211)
- CLAEYS CANDY HARD CANDY PEPPERMNT 6OZ (696)
- EXTRA Wrigley's Sugar Free Polar Ice Chewing Gum 15 pc 0.11 oz (487030)
- RICHARDSON Richardson Gluten Free Fat Free Pastel Mints Bag 4lbs, PK6 (06511)
- ALBANESE WORLDS BEST Sherbet Bears Stand Up Peg Bag Shipper, PK60 (53402)
- Pop Rocks Candy