Shop All Air Riveters
Stanley Engineered Fastening
Cordless Rivet Tool Kit
Mfr # PB2500-NA
Zoro # G5151291
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Blind Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Pulling Force 1,911 lb
- Stroke Length 15/16 in
- Tool Weight 3.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley Engineered Fastening
- MFR # PB2500-NA
- Zoro # G5151291
- Country of Origin Japan
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Stroke Length | 15/16 in |
Height | 9 3/8 in |
Length | 12 7/8 in |
Blind Rivet Dia. - Steel | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Length | 12 1/2 in |
Nose Length | 2 3/4 in |
Overall Height | 9 3/8 in |
Overall Width | 2 1/2 in |
Blind Rivet Dia. - Stainless Steel | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Description
Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 18V, Pulling Force 1,911 lb, Stroke Length 15/16 in, Drive Type Worm Drive, Rivet Type Blind Rivet, Nose Length 2 3/4 in, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Batteries Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3-Pc Brake Caliper Star Bit Set Star Bit Socket, W1337 (W1337)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- MAKITA Cordless Cable Cutter, 18.0 V, Li-Ion Battery, 18V LXT Series (XCS03Z)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- STANLEY ENGINEERED FASTENING Battery Tool Kit, 3/16"and 1/4" Rivets (PB3400)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76002-00003) w/Less AirLineAssembly (XT2)
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Metric (XTN20-M)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- FPC FPC FPC42AB-100 Surebonder 100 Pack Short Brown Aluminum Rivet (245100)
- Stanley Engineered Fastening Air Riveters