Shop All Pet Waste Supplies
Poopy Pouch
Pet Waste Station, Vertical, White, 17 gal.
Mfr # PP-SD-01-3R200-WP
Zoro # G8386436
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal.
- Width 12 in
- Height 96 in
- Color Green
- Top Design Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poopy Pouch
- MFR # PP-SD-01-3R200-WP
- Zoro # G8386436
- UPC # 839952002332
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 12 in |
Height | 96 in |
Trash Can Dia./Width | 12-1/2" |
Length | 12-1/2" |
Width/Diameter | 12 1/2 in |
Diameter | 23 in |
Description
Pet Waste Station, Rectangular, Flat, 10 gal, Green, Height 96 in, Width/Diameter 12 1/2 in, Metal, Galvanized Steel, Powder Coated, Stationary, Lid Included, Hinged, None, Pole-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Jackshaft Housing Assembly (1401241MA)
- SWAN Hose Soaker Pro Blk 3/8Inx25Ft (ELSP38025)
- DB ELECTRICAL New Manifold assembly for John Deere 320 M1799T, M408T (1409-1004)
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- ARM & HAMMER A&H Litter Pan Large (22193)
- Poopy Pouch Pet Waste Supplies