Shop All Pet Waste Supplies
Poopy Pouch
Pet Waste Disp. Station, Green, 3-1/2 gal.
Mfr # PP-H-KIT
Zoro # G8813384
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3-1/2 gal.
- Color Green
- Length 12-1/2"
- Width 12 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poopy Pouch
- MFR # PP-H-KIT
- Zoro # G8813384
- UPC # 839952002295
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Length | 12-1/2" |
Width | 12 in |
Height | 96 in |
Container Depth | 12 1/2 in |
Trash Can Dia./Width | 12-1/2" |
Width/Diameter | 12 1/2 in |
Depth | 12 1/2 in |
Description
Pet Waste Station, Rectangular, Flat, 10 gal, Green, Height 96 in, Width/Diameter 12 1/2 in, Depth 12 1/2 in, Metal, Galvanized Steel, Powder Coated, Stationary, Lid Included, Hinged, None, Pole-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- RV DESIGNER RV Designer E238 Plastic T-Style Entry Door Holder - Gray, 6" (E238)
- DEROMA 10 in. H X 12 in. D Clay Traditional Planter Terracotta (M9060PZ)
- KOHLER Element (47 083 02-S)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- CATS PRIDE Cat Litter Fresh and Clean Scent 10 lb (C01941-C60)
- Poopy Pouch Pet Waste Supplies