Shop All Pet Waste Supplies
Poopy Pouch
Pet Waste Bags, 13 gal., 1.5 mil
Mfr # PP-13GAL-BAGS
Zoro # G8813341
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Receptacle Bag
- Capacity 13 gal
- Width 29 in
- Height 29 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poopy Pouch
- MFR # PP-13GAL-BAGS
- Zoro # G8813341
- UPC # 839952003506
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 29 in |
Height | 29 in |
Details
Bag Product Grouping | Pet Waste Receptacle Bag |
Capacity | 13 gal |
Color | Black |
Package Configuration | Interleaf |
Seal | Flat |
Thickness | 1.5 mil |
Max. Load | 30 lb. |
Strength Rating | Super Heavy |
Trash Bag Material | Linear Low Density Polyethylene (LLDPE) |
Material | LLDPE |
Bag Closure Type | Drawstring |
Bags Per Roll | 50 |
Trash Bag Color Family | Black |
Item | Pet Waste Receptacle Bags |
Bags per Roll/Pack | 50 |
Scent | Unscented |
Bags per Roll | 50 |
Description
Pet Waste Receptacle Bag, Capacity 13 gal, Width 29 in, Height 29 in, Thickness 1.5 mil, Color Black, Trash Bag Material LLDPE, Scent Unscented, Package Configuration Interleaf, Bags per Roll 50, Pet Waste Receptacle Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE FLASHTAPE ROLL 2"" X 150' (MMAFT-SIL)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- KOHLER D/D Element Hd Ch/Cv/Lh (25 083 01-S)
- CORONA TOOLS Root and All Purpose Saw, 6-1/2" (RC 4060)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- Poopy Pouch Pet Waste Supplies