Shop All Pet Waste Supplies
Poopy Pouch
Pet Waste Bags, 0.75 gal., 14 micron, PK12
Mfr # PP-H-200
Zoro # G8813332
product price: $76.95
/pk 12, $6.41/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Bag
- Capacity 1 gal
- Width 8 in
- Height 13 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poopy Pouch
- MFR # PP-H-200
- Zoro # G8813332
- UPC # 839952004480
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 8 in |
Height | 13 in |
Details
Bag Product Grouping | Pet Waste Bag |
Capacity | 1 gal |
Color | Green |
Package Configuration | Header |
Bag Closure Type | None |
Bags per Roll/Pack | 200/12 |
Strength Rating | Heavy |
Rolls per Package | Not a Roll |
Thickness | 14 micron |
Max. Load | 2 lb. |
Scent | Unscented |
Bags Per Roll | 200 |
Trash Bag Material | High Density Polyethylene (HDPE) |
Trash Bag Color Family | Green |
Item | Pet Waste Bags |
Material | HDPE |
Seal | Flat |
Bags per Roll | 200 |
Description
Pet Waste Bag, Capacity 1 gal, Width 8 in, Height 13 in, Thickness 14 micron, Color Green, Trash Bag Material HDPE, Scent Unscented, Package Configuration Header, Rolls per Package Not a Roll, Bags per Roll 200, Pet Waste Bags, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Wheel Clutch (GW-9442P)
- A.R. NORTH AMERICA Kit SJV3G27D, w/Manual (SJV3G27-PKG)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- DOGIPOT 10 gal Steel Round (1206-L)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- CATS PRIDE Littr Catsprd Scoopbl10# (C01941-C60)
- Poopy Pouch Pet Waste Supplies