Shop All Pet Waste Supplies
Poopy Pouch
Bag Dispenser, Tan
Mfr # PP-EXP-BEIGE
Zoro # G8819535
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Steel
- Length 8 1/2 in
- Color Tan
- Height 10 1/2 in
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poopy Pouch
- MFR # PP-EXP-BEIGE
- Zoro # G8819535
- UPC # 839952008877
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Length | 8 1/2 in |
Height | 10 1/2 in |
Width/Diameter | 5 1/2 in |
Details
Item | Pet Waste Bag Dispenser |
Material | Powder Coated Steel |
Color | Tan |
For Use With | SD-CT |
Finish | Mfr. No. SD-6-400 |
Accessory Type | Pet Waste Bag Dispenser |
Description
Pet Waste Bag Dispenser, For Use With Mfr. No. SD-6-400, Color Tan, Height 10 1/2 in, 5 1/2 in Width/Diameter, Length 8 1/2 in, Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tennessee Titans Elite Chair (631-12E)
- TICKSEE Tick Key Tick Removal Tool (3472-STD)
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- PURINA TIDY CATS Tidy Cats 7023010720 Cat Litter, 20 lb Capacity, Gray/Tan, Granular Bag (10720)
- Poopy Pouch Pet Waste Supplies