Shop All Pet Waste Supplies
Poopy Pouch
10 gal. Round Green Trash Can
Mfr # PP-SD-01-2R400-WP
Zoro # G0440641
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 gal.
- Width 12 in
- Height 96 in
- Color Green
- Specific Container Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poopy Pouch
- MFR # PP-SD-01-2R400-WP
- Zoro # G0440641
- UPC # 839952002257
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 12 in |
Height | 96 in |
Trash Can Dia./Width | 13-1/2" |
Width/Diameter | 13 1/2 in |
Diameter | 13 1/2 in |
Description
Pet Waste Station, Rectangular, Flat, 10 gal, Green, Height 96 in, Width/Diameter 13 1/2 in, Metal, Galvanized Steel, Powder Coated, Stationary, Lid Included, Hinged, None, Pole-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Big Brute 49State 4000 PSI at 40 GPM CRX 420cc (BB65129)
- MTD Clutch Asm (753-06180)
- AMS Extension, Length 60 In, 5/8 In Thread, SS (409.10)
- NATURE-CIDE Nature-Cide Pest Management X2 (64oz) MCP (NCPM64)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- RUFFIN IT Ruffin It 780293 Fashion Bio Waste Bag Refill (780293)
- Poopy Pouch Pet Waste Supplies