Shop All Pet Waste Supplies
Poopy Pouch
0.75 gal. Green Trash Can
Mfr # SD-6-400
Zoro # G3293516
product price: $97.95
/pk 6, $16.33/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Product Grouping Pet Waste Bag
- Capacity 3/4 gal
- Width 5 in
- Height 15 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poopy Pouch
- MFR # SD-6-400
- Zoro # G3293516
- UPC # 839952003339
- Country of Origin Multiple
- Category Pet Waste Supplies
Dimensions
Width | 5 in |
Height | 15 in |
Details
Bag Product Grouping | Pet Waste Bag |
Capacity | 3/4 gal |
Color | Green |
Package Configuration | Cored Roll |
Item | Pet Waste Bags |
Bags Per Roll | 400 |
Bags per Roll/Pack | 400/6 |
Strength Rating | Medium |
Max. Load | 5 lb. |
Material | HDPE |
Trash Bag Material | High Density Polyethylene (HDPE) |
Scent | Lemon |
Thickness | 14 micron |
Bag Closure Type | None |
Trash Bag Color Family | Green |
Bags per Roll | 400 |
Description
Pet Waste Bag, Capacity 3/4 gal, Width 5 in, Height 15 in, Thickness 14 micron, Color Green, Trash Bag Material HDPE, Scent Lemon, Package Configuration Cored Roll, Bags per Roll 400, Pet Waste Bags, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina Quad Chair (185-13Q)
- MTD Cable-Pulley 6Spd (946-0939A)
- BUYERS PRODUCTS 7 x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009456)
- MTD Grille-Cpx (631P06460)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- POOPY POUCH Pet Waste Bags, 13 gal., 1.5 mil (PP-13GAL-BAGS)
- POOPY POUCH Pet Waste Station, Vertical, White, 17 gal. (PP-SD-01-3R200-WP)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- VAN NESS PLASTIC MOLDING CO Plastic Molding Giant Cat Pan 22x16x6.5 - CP3 (224928)
- Poopy Pouch Pet Waste Supplies