Shop All Flags
Poolmats
Texas Flag Pool Emblem 59 inches 67B00-00073_Texas
Mfr # 67B00-00119
Zoro # G904023577
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Texas flag design.
100% made in U.S.A.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
UV resistant.
Diameter: 59" W x 36" H.
Thickness: 1/8".
Shape: Rectangle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A074 Bar Mnt, 14" (140SXEA074)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X20)
- CLASSIC ACCESSORIES Veranda Small Deep Seated Sofa/Loveseat Cover, 60"x42" (55-649-021501-00)
- BOSMERE Permanent Metal Plant Markers (K436)
- MUTUAL INDUSTRIES Pennant Banner Flags, 60 Ft., Red/White 10C (14991-7910)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Border Collie Crossing Garden Flag (PPP3030GF)
- NYLGLO South Korea Flag, 3x5 Ft, Nylon (197606)
- CAROLINES TREASURES Carolines Treasures KJ1160CHF USA American Flag with Yorkie Puppy & Yorkshire Terrier Flag Canvas House Size (KJ1160CHF)
- FLAGZONE Flagzone FZ-2042051 3x5 Nylon California Flag Heading (FZ-2042051)
- CAR DEALER DEPOT Patriotic American, Window Clip-On, U.S. Flag (Per Dozen) Pk (415-AF)
- CAROLINES TREASURES Happy Birthday Pug Garden Size Flag (CK3260GF)
- Poolmats Flags, Banners & Accessories