Shop All Flags
Poolmats
Pirate Flag Poolsaic 29 inches 67B00-00034
Mfr # 67B00-00034
Zoro # G604023723
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
These pool mats are used to decorate your pool floor and create the appearance of tiled pool mosaics without the need for expensive installations. Pool decals are an inexpensive way to add non-permanent pool art to your outdoor area. We have over 30 years experience manufacturing vinyl mats. Our heavier vinyl mat is held in place by gravity and weight so no messy adhesive or complicated procedures are necessary. And best of all, when you are done with your pool art, you can simply remove it. There is no need to drain your pool or hire a professional to install great looking pool art! You can do it yourself in 3 easy steps!
Jolly Roger design.
100% made in U.S.A.
UV resistant.
Resists pool chemicals.
Compatible with automatic cleaners.
Lasts for several seasons.
Works with all pool types.
Diameter: 29" (~ 2.5 ft.).
Thickness: 1/8".
Shape: Circle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Arctic Blast Snow Shovels (1603500)
- RAIN BIRD Half Circle Micro Spray, Black, PK2 (MSH2PKS)
- ZIPPO Classic High Polish Chrome Pocket Lighter (250)
- STENS Carburetor 520-018 For Tecumseh 632370A (520-018)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- EZ LINE Reusable Balloon Cluster Kit: Blue And White (550-BL-1-1)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-SS-HS-140543-IP-BO-D-US18-AG 28 x 40 in. Tennessee States Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140543-BO)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Black Angus Cow Love Flag Garden Size (CK5255GF)
- INTEGRITY FLAGS Indoor/Outdoor U.S. Flag, Nylon, 6 ft x 4 ft (TB-4600)
- EZ LINE Replacement Swooper Flag: We Buy Cars (831-WBC)
- CAROLINES TREASURES Poppies Flag Garden Size (JMK1173GF)
- Poolmats Flags